Abbotsford
mmm221x36

3M CANADA 22-1X36 1in x 36yd Scotch® Vinyl Insulation Tape

Price $63.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:22-1X36

Description

The Scotch® Vinyl Electrical Tape 22 is a 10 mil (0.25 mm) thick, premium-grade, heavy-duty, vinyl electrical tape that's suitable for insulation applications requiring higher mechanical strength and abrasion resistance. The flame-retardant tape is designed for low- and high-voltage bus applications and withstands a temperature range of 15°F to 176°F (-10°C to 80°C).

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Vinyl Insulating Tape Width 1 in
Length 36 yd Thickness 10 mil
Backing Material Vinyl Color Black
Temperature Rating -10 to 80 °C UPC 054007100423

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok