×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmtemflex

3M CANADA 3/4 inch x 60 ft Temflex Vinyl Electrical Tape, Black

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:TEMFLEX-3/4X60

Description

p3M™ Temflex™ Vinyl Electrical Tape 1776 is a good quality, economical general-purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper, corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Provides excellent mechanical protection with minimum bulk. /pulli3/4 in x 60 ft, Black/liliGood quality, economical general-purpose vinyl insulating tape/liliExcellent resistance to abrasion, moisture, alkalies, acid, copper, corrosion and varying weather conditions/liliPolyvinyl chloride (PVC) tape that is flame-retardant and conformable/liliProvides excellent mechanical protection with minimum bulk/liliTemperature range of 0°C to 80°C • UL Listed and CSA Certified/li/ul

Specifications

Brand Name 3M Sub Brand Temflex™
Item Name Insulating Electrical Tape Width 19.05 mm
Length 60 ft Thickness 0.177 mm
Backing Material PVC Color Black
Temperature Rating 0 - 80 °C UPC 051141044804

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok