PANDUIT 1.5 inch x 66 ft x .0085 inch StrongHold™ ST88-150-66BK HEavy Duty Electrical Tape, Black
Description
StrongHold ST88-150-66BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 1.5" x 66' x .0085" in size, black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective outer jacket in low temperature applications.
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | Electrical Tape | Type | Heavy Duty |
Voltage Rating | 600 V | Width | 1-1/2 in |
Length | 66 ft | Thickness | 0.21 mm |
Shelf Life | 5 yr | Backing Material | Rubber |
Adhesive Material | PVC | Color | Black |
Dielectric Strength | 39.4 kV | Adhesion Strength | 20.1 oz/in |
Temperature Rating | 0 - 221 °F | Package Quantity | 1/Pack |
Standards | ASTM D3005, Type 1, EN 60454-3-1, Type 11, UL 510 CSA C 22.2 No 197, Meets 2000/53/EC and RoHS 2011/65/EU Directives | Application | Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair |
UPC | 613056732421 |
Packages
20 - UNIT - (20) |