PANDUIT ST15-075-66GRYL 0.75" x 66' x .007" General Purpose PVC Electrical Tape, Yellow/Green
Description
StrongHold ST15-075-66GRYL General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .005”in size. It is yellow with green stripes in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F).
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | Electrical Tape | Type | General Purpose |
Voltage Rating | 600 V | Width | 19.05 mm |
Length | 66 ft | Thickness | 0.005 in |
Backing Material | PVC | Adhesive Material | Rubber |
Color | Green/Yellow | Series/Model | ST15 |
Dielectric Strength | 5000 V | Adhesion Strength | 16 oz/in |
Tensile Strength | 23.54 N/cm | Temperature Rating | 14 - 176 °F |
Standards | UL 510A, RoHS 2002/95/EC | Application | For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair |
UPC | 613056732674 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |