Abbotsford
panst1707566bu

PANDUIT ST17-075-66BU 0.75" x 66' x .007" General Purpose PVC Electrical Tape, Blue

Price $1.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST17-075-66BU
Documents Documents

Description

StrongHold ST17-075-66BU General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is blue in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F).

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name Electrical Tape Type General Purpose
Voltage Rating 600 V Width 19.05 mm
Length 66 ft Thickness 0.18 mm
Backing Material PVC Adhesive Material Rubber
Color Blue Series/Model ST17
Dielectric Strength 7000 V Adhesion Strength 18 oz/in
Tensile Strength 24.72 N/cm Temperature Rating 14 - 176 °F
Package Quantity 10/Pack, 100/Carton Standards UL Listed, CSA Certified, UL 510, California Prop. 65, CSA C 22.2 No 197, RoHS 2002/95/EC Directives
Application For Indoor and Outdoor use in Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair UPC 613056732568

Packages

20 - UNIT - (20) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok