Abbotsford
panst3507566or

PANDUIT ST35-075-66OR StrongHold Professional Grade PVC Electrical Tape (20/Pack), Orange

Price $8.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST35-075-66OR
Documents Documents

Description

StrongHold ST35-075-66OR Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures.It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is orange in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name Vinyl Electrical Tape Type Professional Grade
Voltage Rating 600 V Width 3/4 in
Length 66 ft Thickness 0.007 in
Backing Material PVC Adhesive Material Rubber
Color Orange Series/Model ST35-075-66
Dielectric Strength 8 kV Adhesion Strength 18 oz/in
Tensile Strength 0.31 kg/mm UV Protection Yes
Temperature Rating -18 to 105 °C Package Quantity 1/Pack
Standards Meets ASTM D-3005, Type 1, EN 60454-3-1, Type 11, UL 510 CSA C 22.2 No 197, Meets 2000/53/EC and RoHS 2011/65/EU Directives Application For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair
UPC 613056732377

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok