Abbotsford
panst3507566wh

PANDUIT ST35-075-66WH .75" x 66' x .007" StrongHold Professional Grade PVC Electrical Tape (20/Pack), White

Price $8.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST35-075-66WH
Documents Documents

Description

StrongHold ST35-075-66WH Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is white in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name PVC Electrical Tape Type Professional Grade
Voltage Rating 8000 V Width 19 mm
Length 66 ft Thickness 0.007 in
Backing Material Rubber Color White
Dielectric Strength 7.2 kV Adhesion Strength 20.1 oz/in
Temperature Rating 0 - 221 °F Package Quantity 1/Pack
Standards EN 60454-3-1, Meets 2000/53/EC and RoHS 2011/65/EU directives, Meets ASTM D-3005, Type 1, Type 11, UL 510 CSA C 22.2 No 197 Application For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair
UPC 613056580350

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok