Abbotsford
panst3507566yl

PANDUIT ST35-075-66Y .75" x 66' x .007" StrongHold Professional Grade PVC Electrical Tape (20/Pack), Yellow

Price $7.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST35-075-66YL
Documents Documents

Description

StrongHold ST35-075-66YL Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is yellow in color andcomes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name Electrical Tape Type Professional Grade
Voltage Rating 600 V Width 19 mm
Length 66 ft Thickness 0.18 mm
Backing Material PVC Adhesive Material Rubber
Color Yellow Series/Model ST35
Dielectric Strength 8000 V Adhesion Strength 20.1 oz/in
Tensile Strength 30 N/cm Temperature Rating 0 - 221 °F
Package Quantity 1/Pack, 20/Carton Standards UL 510, ASTM D-3005, Type 1, California Prop. 65, CSA C22.2 No 197, EN 60454-3-1, Type 11, RoHS 2011/65/EU Directives, 2000/53/EC
Application For Indoor and Outdoor use in Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair UPC 613056732391

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok