×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm33112x50

3M CANADA 2 inch x 50yd 3M Tape Aluminum Foil

Price $32.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:3311-2X50

Description

Scotch® Aluminum Foil Tape 3311 is an aluminum alloy foil and is ideal for general duct sealing and maintenance and repair applications. The Scotch® Aluminum Foil Tape 3311 is highly conformable and provides weather, chemical and flame resistant properties. It can be used over a wide range of temperatures and resists water vapour, odor and smoke transmission.

Specifications

Brand Name 3M Item Name Foil Tape
Type Reflective Length 50 yd
Width 50.8 mm Thickness 0.09 mm
Material Aluminum Color Silver
Temperature Rating 0 - 82 °C UPC 051131854932

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok