×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
vel128528

VELCRO CANADA 1 inch x 8 inch ONE-WRAP Fire Retardant Cable Tie Strap, Cranberry/Black

Price $648.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VELCRO
Manufacturer #:128528

Description

VELCRO Brand ONE-WRAP precut ties come in a variety of different colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and bulky cables. Adjustable ONE-WRAP ties are strong and reusable for indoor or outdoor use.

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Item Name Hook and Loop Strap Length 8 in
Width 1 in Material Nylon/Polypropylene
Color Black/Cranberry Includes Reusable Wire Ties
Application For Retail Shoe Industry and Perfect for Home, School or Office

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok