Abbotsford
mmmmpp7x7

3M CANADA 7 inch x 7 inch 3M Fire Barrier Moldable Putty Pad, Dark Red

Price $8.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:MPP-7X7

Description

A one-part, ready-to-use, re-enterable, intumescent putty that can be easily formed to firestop metallic and non-metallic electrical boxes in, wall-openings and through penetrations in fire-rated assemblies. Provides up to 4-hours of fire protection. 7x7 inch dark red moldable pad (177.8 mm x 177.8 mm). Protective and moldable putty that helps prevent the spread of fire, smoke and noxious gas. Acts as a draft and cold smoke seal for systems with L-Ratings. In addition to its fire-resistant properties, the 1/10th inch (2.5 mm) thick pads have airborne sound reduction characteristics which helps minimize sound transmission through assemblies requiring an STC rating.

Specifications

Brand Name 3M Item Name Putty Pad
Type Fire Barrier Moldable Length 7 in
Width 7 in Thickness 1/8 in
Color Red Standards ASTM E 814 (UL 1479) and CAN/ULC S115
UPC 051115165092

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok