×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtbfp92

ABB 25 inch Shrink-Kon Smooth Filler Putty Compound, White

Price $65.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TBFP9-2

Description

Smooth filler putty compound, Self-fusing tape material adheres to itself for ease of installation with modified silicone rubber compound. It requires no heat gun or adhesive to form a moisture-proof abrasion-resistant bond. Easy release, non-static-sensitive, high-visibility liner peels right off.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Putty Compound Insulation Tape Type Self-Fusing
Voltage Rating 600 V Width 1 in
Length 2 ft Backing Material Silicone Rubber
Color White Tensile Strength 1200 lb/in²
UV Protection No Temperature Rating 80 °C
Standards UL 224, CSA 22.2 No. 198.1 Application For Insulate and Seal Underwater, Underground and Above-Ground Bonding Installations
UPC 786210978697

Packages

1 - UNIT - 1 40 - UNIT = 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok