×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm1334x15

3M CANADA 3/4 inch x 15 ft 3M Scotch Electrical Semiconducting Tape, Black

Price $38.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:13-3/4X15

Description

Scotch® 13 Electrical Semi-Conducting Tape is a 30 mil, semi-conductive, rubber tape that is highly conformable and is compatible with cable semi-conducting jackets. It is intended to be used for high voltage connections and provides cable shield continuation.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Semi-Conducting Tape Type Insulating
Length 15 ft Width 3/4 in
Thickness 0.76 mm Material Ethylene Propylene Rubber
Color Black Backing Material Ethylene Propylene Rubber
Temperature Rating 90 - 130 °C Application For High Voltage Applications
UPC 054007150176

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok