Abbotsford
mmm231x30

3M CANADA 1 inch x 30 ft Scotch Rubber Splicing Tape

Price $72.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:23-1-1/2X30

Description

The Scotch® Rubber Splicing Tape 23 is a 30-mil (0.76 mm), premium-grade, highly conformable, rubber splicing tape. The self-fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Splicing Tape Type Premium Grade
Width 1-1/2 in Length 30 ft
Thickness 30 mil Backing Material Ethylene Propylene Rubber
Adhesive Material Rubber Color Black
Tensile Strength 8 lb/in Temperature Rating 194 °F
Package Quantity 1 Roll/Carton Standards ASTM D4388 Type 1, 2 and 3, HH-I3825B, RoHS 2011/65/EU
Application For Low and High Voltage (Through 69 kV) Applications UPC 054007112143

Packages

20 - Unit - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok