3M CANADA 77-3X20 Scotch® Fire-Retardant Electric Arc Proofing Tape 77 Series
Description
Scotch® Fire and electric arc proofing tape 77 is designed to protect all types of electrical cables when exposed to potential failures in an adjacent cable. Its unique formulation expands in fire to form a thick char buildup between the flame and the cable. The resulting firewall acts as a heat shield and flame barrier, thus protecting the nearby cables and accessories.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electric Arc Proofing Tape | Type | Fire-Retardant |
Width | 3 in | Length | 20 ft |
Thickness | 30 mil | Shelf Life | 5 yr |
Backing Material | Rubber | Color | Black |
Series/Model | 77 | Dielectric Strength | 500 V/mil |
Tensile Strength | 1200 lb/in² | UV Protection | Yes |
Temperature Rating | 73 °F | Standards | UL Listed, CSA Certified |
UPC | 051128603338 |
Packages
10 - UNIT - (10) |