Abbotsford
cbodropoutkitbl

CABLOFIL DROPOUTKITBL KIT CABLE DROPOUT 2in DX 4in W x 12in LGTH BLK

Price $60.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:DROPOUTKITBL

Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy. Three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Specifications

Brand Name Cablofil Item Name Cable Drop Out Kit
Tray Width 12-1/4 in Material Steel
Tray Depth 4.44 in Mounting Bolt-On
Color/Finish Black Dimensions 2 in D
Includes (1) Dropout, (2) EZBN 1/4 in Screw and (2) CE25 Washer Standards ASTM A510, UL Listed
Application For Cable Management

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok