Abbotsford
cspabw6sb3

ABB 6 inch x 3m CABLETRAY Barrier Strip for Cable Tray, Aluminum

Price $132.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW6SB-3

Description

Barrier strip for use with cable tray. Provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware.

Specifications

Brand Name ABB Item Name Barrier Strip
Type Barriers and Barrier strips Length 3000 mm
Width 6 in Material Aluminum
Series/Model U-Profile Mounting Screw Mount
UPC 626490275713

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok