Abbotsford
cspaltf04sfc3

ABB 4 inch x 10 ft Aluminum Cable Channel Solid Flanged Cover

Price $89.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ALTF04SFC-3

Description

Aluminum cable channel solid flanged cover 4 inches width 10 feet length.

Specifications

Brand Name ABB Item Name Flange Cover
Material Aluminum Type Solid
Dimensions 10 ft L x 4 in W Mounting Cover Clamp
Application For Wire Mesh Tray/Cable Tray UPC 626490266193

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok