Abbotsford
cspauf636lvo9024

ABB 36x6 inch 24 inch Rad CABLETRAY Vertical Outside Tray Ladder, Aluminum

Price $599.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF636LVO9024

Description

Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Aluminum Type 90°, Ladder, Low-Profile, Vertically Rising
Bend Radius 24 in Dimensions 36 in W x 6 in H
Standards CSA Certified UPC 626490752443

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok