Abbotsford
panwgintbrc4bl

PANDUIT 4 inch Wyr-Grid Snap-On Intersection Bend Radius Control, Black

Price $129.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGINTBRC4BL
Documents Documents

Description

The Wyr-Grid black powder coated, snap-on intersection bend radius control is 4.0" (102 mm) high, 8.2" (208.4 mm) long, and 8.2" (208.4 mm) wide. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections. It comes in standard packages of one.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Intersection Bend Radius Control Bend Radius 4 in
Material Pre-Galvanized Steel Color Black
Mounting Snap-On Type Intersection Bend Radius Control
Finish Powder Coated Dimensions 8.2 in L x 8.2 in W x 4 in H
For Use With Overhead Cable Tray Routing System Standards UL Listed
Application Data Centers, Connected Buildings, and Industrial Automation Applications UPC 074983324514

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok