Abbotsford
panwgwmtb8bl

PANDUIT 8 inch Wyr-Grid Wall Mount Termination Bracket, Black

Price $48.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGWMTB8BL

Description

The black powder coated bracket is made of steel and is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 8.0" (203 mm) Wyr-Grid® Pathway against a vertical surface such as a wall. Mounting hardware for attaching the bracket to a wall is not included. The bracket comes in standard packages of one.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Bracket Mounting Wall
Material Steel Type Bracket
Dimensions 6.05 in L x 3.12 in W x 2.44 in H Color/Finish Black/Powder Coated
For Use With 8 in Wyr-Grid Pathways Includes (1) Wyr-Grid Wall Mount Bracket, (1) Wyr-Grid Quick Lock Clip, (1) 1/4-20 x 1/2 in Hex Head Cap Screw, (1) 1/4 Helical Spring Lockwasher
Standards RoHS Compliant Application Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways
UPC 074983810895

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok