Abbotsford
tabethchcpg

ABB ETH-CHC-PG ExpressTray® Threaded Rod Clamp

Price $3.5013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETH-CHC-PG

Description

ExpressTray® threaded rod clamp constructed of pre-galvanized steel. 1.575 inch width and 2.559 inch length. It is used for center-hung applications to secure tray sections to threaded rod for ceiling mounting and can be used with U-profile tray in 4, 8 and 12 inch widths. This clamp is not designed for use with C-profile tray.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Rod Clamp Type Threaded
Mounting 0.433 in Hole Material Steel
Color/Finish Pre-Galvanized Dimensions 2.559 in L x 1.575 in W
For Use With 4, 8 and 12 in Width U-Profile Tray Application For Center-Hung Applications to Secure Tray Sections to Threaded Rod for Ceiling Mounting
UPC 786210767239

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok