Abbotsford
tabethadjsphd

ABB ETH-ADJSP-HD ExpressTray® Adjustable Splice

Price $3.0317 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETH-ADJSP-HD

Description

ExpressTray® adjustable splice constructed of hot-dipped galvanized steel. 0.905 inch width and 1.653 to 2.215 inch length. Used to construct angles or bends with a radius. Installed on the inside radius, this splice adjusts up to 1/2 inch and is ideally suited for any application where adjustment may be necessary. Compatible with all tray profiles.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Splice Plate Material Steel
Finish Hot-Dipped Galvanized Type Adjustable Length
Dimensions 1.653 - 2-1/8 in L x 0.905 in W Application To Construct Angles or Bends with a Radius and for Ease of Installation When Field Producing Bends
UPC 786210763095

Packages

1 - UNIT - 1 20 - UNIT = (20) 80 - UNIT = 80 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok