×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspah4606l096

ABB ELECTRIFICATION CANADA INC AH4606L09-6 TRAY LADDER ALUM 6in6in WIDE 9in RUNG 6mtr

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH4606L09-6
Documents Documents

Description

Ladder style straight steel-wire basket tray made of aluminium.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Beam, Straight Section, Series 4 Length 6 m
Width 6 in Height 12 in
Material Aluminum Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490596573

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok