Abbotsford
cspah2536l096

ABB AH2536L09-6 T&B® Cable Tray 5 in. Straight Sections

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH2536L09-6

Description

The TB SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 6 m
Width 36 in Height 127 mm
Material Aluminum Finish Anodized
Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490551930

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok