×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspah3609l06144

ABB 6 inch x 9 inch Aluminum Straight Length Tray Ladder

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH3609L06144
Documents Documents

Description

PRODUCT FEATURES:- Material: Alum. I-Beam (AH)- Height: 6 in.- Type: Straight Length (Straight)- Length: 144 in.- Series: 3- Width #1: 09 in.- Bottom Style: Ladder (L06)- Rung Spacing: 06 in.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, H-Beam Length 144 in
Width 9 in Height 6 in
Material Aluminum Standards UL Listed, NEMA, NEC Approved, CSA Certified
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490575011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok