Abbotsford
cspahf618lvo9024

ABB 6 inch x 18 inch AHF Series H-Style Fitting 90 Degree Vertical Outside Bend

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF618LVO9024

Description

Aluminum H-beam fitting 6 inch side rail height 18 inch width ladder vertical outside bend 90 degree 24 inch radius

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type 90°, H-Style, Vertical Outside Bend Width 18 in
Height 6 in Material Aluminum
Standards CSA Certified UPC 626490411135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok