×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspsh3618l096

ABB 6 inch 18 inch Wide 9 inch Rung 6mtr CABLETRAY Galvanized Heavy Duty Tray Ladder

Price $1,465.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH3618L09-6

Description

6 inch straight section ladder.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 6 m
Width 18 in Height 152.4 mm
Material Steel Finish Hot Dip Galvanized
Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055229742

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok