CABLOFIL CBEND54/150BL CABLOBEND54/150BL2INH 6INW 38INL 945475
Description
Maximize your server environmentData center design is rapidly changing with the newest trends being seen in cloud and colocation server facilities. Increasing server densities, use of ?ber optic cables and overhead cabling practices are requiring more modular facility design solutions.Legrand solutions are designed to keep you ready for the next wave of technology.
Specifications
Brand Name | Cablofil | Sub Brand | CabloBend™ |
Item Name | Wire Mesh Cable Tray | Type | Adjustable |
Length | 18 in | Width | 6 in |
Height | 2 in | Material | Steel |
Finish | Black Powder-Coated | Standards | BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |