Abbotsford
cbocbend54150ez

CABLOFIL CBEND54/150EZ CABLOBEND54/150EZ2INH 6INW 38INL 945460

Price $438.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CBEND54/150EZ

Description

Maximize your server environmentData center design is rapidly changing with the newest trends being seen in cloud and colocation server facilities. Increasing server densities, use of ?ber optic cables and overhead cabling practices are requiring more modular facility design solutions.Legrand solutions are designed to keep you ready for the next wave of technology.

Specifications

Brand Name Cablofil Sub Brand CabloBend™
Item Name Wire Mesh Cable Tray Type Adjustable
Length 18 in Width 6 in
Height 2 in Material Steel
Finish Silver/Electro Zinc-Plated Standards BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok