×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cbocbend54200bl

CABLOFIL CBEND54/200BL CABLOBEND54/200BL2INH 8INW 38INL 945476

Price $439.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CBEND54/200BL

Description

Maximize your server environmentData center design is rapidly changing with the newest trends being seen in cloud and colocation server facilities. Increasing server densities, use of ?ber optic cables and overhead cabling practices are requiring more modular facility design solutions.Legrand solutions are designed to keep you ready for the next wave of technology.

Specifications

Brand Name Cablofil Sub Brand CabloBend™
Item Name Wire Mesh Cable Tray Type Adjustable
Length 18 in Width 6 in
Height 2 in Material Steel
Finish Black Powder-Coated Standards BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok