Abbotsford
cbocbend150200ez

CABLOFIL CBEND150/200EZ CABLOBEND150/200EZ6INH 8INW 38INL 945471

Price $507.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CBEND150/200EZ

Description

CABLOFIL® CablobendTM System. Every data center requires numerous cable tray bends and drops-sometimes thousands in just one installation. With traditional cutting and bending, each drop can take over four hours to complete. With Cablobend Systems, you have the freedom to flexibly create the bends and drops that you need. No more cutting unless shortening the length. Adjustable mesh tray fitting. Easy-to-bend flex wires. The quickest up-and-down bends in the industry. Shrink your installation time to just minutes per bend with zero cutting required on thousands of bends in a single project. Wide range of adjustability. Vertical and horizontal angle adjustability to 90° to fit any configuration. Safer installation, no need for cutting tools and less time on elevated areas for installation. Rigidity clips included to fasten sections together for added strength depending on your needs. Pre-made and pre-assembled for increased prefab efficiency.

Specifications

Brand Name Cablofil Sub Brand CabloBend™
Item Name Wire Mesh Cable Tray Type Adjustable
Length 18 in Width 8 in
Height 6 in Material Steel
Finish Silver/Electro Zinc-Plated Standards BAA Compliant, cULus Listed, NAFTA Compliant, RoHS Compliant
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok