×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cbocf150300ez

CABLOFIL 6 inch x 12 inch x 10 ft CF150 Steel EZ Tray

Price $234.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CF150/300EZ

Description

FEATURES:• Fits neatly in raised access floor systems with 24" on center posts• Wire tray resists dirt and dust build up• 2x4 wire grid supports wires evenly and allows easy dropout without cutting tray

Specifications

Brand Name Cablofil Item Name Wire Mesh Cable Tray
Length 10 ft Width 6 in
Height 6.53 in Material Steel
Finish Electrozinc Standards Buy American Act Compliant, UL Listed
UPC 800388000988

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok