×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panwg18bl10

PANDUIT 18 inch x 10 ft Wyr-Grid Pathway Section, Black

Price $40.6200 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG18BL10

Description

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL1218BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 18.5in x 2.1in (3007mm, 470mm, 53mm), Black powder coated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Pathway Section Type Straight
Length 10 ft Width 18 in
Height 2.09 in Load Capacity 67 lb/ft
Material Steel Finish Black Powder Coated
For Use With WGSPL1218BL, WGINTSPLBL Splice Connectors Standards UL Classified for their Suitability for use as Equipment Grounding Conductor in Accordance with Sections 392.3(C) and 392.7(B) of the NEC, Metal Cable Tray in Accordance with CAN/CSA-C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, National Electric Code
Application For Data Centers, Connected Buildings and Industrial Automation Applications UPC 074983323531

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok