Abbotsford
cspa597hdgc

ABB A597HDGC Superstrut® Beam Clamps for Mounting Channel

Price $10.2475 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A597HDGC

Description

Superstrut® beam clamp for mounting channel constructed of hot-dipped galvanized steel. Material is zinc coated after fabrication providing total product protection on all surfaces. It is designed to use with A series channel, 800 lb/ea design load.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel To Beam Clamp Type Beam Clamps
Load Capacity 800 lb Material Steel
Finish Hot-Dipped Galvanized Series/Model 500
Beam Width 1-11/16 in Dimensions 3-1/2 in L x 3-1/2 in W
For Use With B-900, B-905, B-995, A Series Channel Application For A Series
UPC 786210642666

Packages

1 - UNIT - 1 25 - UNIT = 25 1600 - UNIT = 1600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok