×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspa597ss6

ABB ELECTRIFICATION CANADA INC A597SS6 Superstrut® Beam Clamp Beam Clamps 316 Stainless Steel 800 lb

Price $94.1505 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A597SS6

Description

Beam clamp for use with A series mounting channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps
Load Capacity 800 lb Material 316 Stainless Steel
Dimensions 3-1/2 in L x 1-3/4 in W x 3-1/2 in H For Use With B-900, B-905, B-995, A Series Channel
Application For A Series UPC 786210380032

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok