×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspm775l12eg

ABB 1/2 inch Superstrut Malleable Iron C-clamp with Locknut, Silver

Price $18.7692 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M775L-1/2EG

Description

Superstrut® beam clamp with lock nut constructed of malleable iron with electro-galvanized finish, 400 lb design load.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name C-Clamp with Locknut Type Beam Clamps
Load Capacity 400 lb Material Malleable Iron
Finish Electro Galvanized Capacity 1/2 in
Rod Size 1/2 in Dimensions 2 in H
Standards Federal Specification MSS SP69 Type 23 Application For Metal Framing
UPC 786210056685

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok