Abbotsford
csprc114

ABB 1-1/4 inch Steel City Type RC Malleable Iron Beam Clamp

Price $9.2565 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC 1 1/4

Description

The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type 90°
Jaw Opening 1.66 in Material Malleable Iron
Finish Galvanized Capacity 1-1/4 in
Mounting Type Screw For Use With Rigid/IMC Conduit
Application For use with conduit or pipe UPC 785991503173

Packages

1 - UNIT - 1 12 - UNIT = 12 50 - UNIT = (50) 4200 - UNIT = 4200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok