Abbotsford
csprc34

ABB 3/4 inch Steel City Type RC Malleable Iron Beam Clamp

Price $7.5557 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC 3/4

Description

The TB Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type Continuous
Material Malleable Iron Finish Galvanized
Capacity 3/4 in For Use With Conduit or Pipe
Standards CSA 12798 Application For use with conduit or pipe
UPC 785991503135

Packages

1 - UNIT - 1 12 - UNIT = 12 50 - UNIT = (50) 960 - UNIT = 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok