Abbotsford
cspu56012eg

ABB 1/2 inch 2650lb SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver

Price $70.8274 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U5601/2EG

Description

SUPERSTRUT® heavy duty beam clamp 1/2 x 1-1/2 inch screw also included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Load Capacity 11787.8 N Material Steel
Finish Continuously Silver Galvanized/Electro Galvanized Capacity 1/2 in
Dimensions 22.225 mm Flange Application For Metal Framing
UPC 616013013717

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok