Abbotsford
ericrlb50eg

ERICO 1/2 inch CADDY ROD LOCK Beam Clamp, Thick Flange

Price $16.1654 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLB50EG

Description

1/2" CADDY® ROD LOCK Beam Clamp, Thick Flange.KEY FEATURES AND BENEFITS:• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Lock nut can be finger tightened, locking the rod in place• Works with slightly damaged threads and minor burrs on the threaded rod• Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 19 and 23)

Specifications

Brand Name Caddy Sub Brand Caddy
Item Name Beam Clamp Type Thick Flange
Material Cast Iron Finish Electro Galvanized
Capacity 1/2 in Weight 0.39 kg
Standards cUL/UL Listed, FM Approved Application For Fire Sprinkler, HVAC, Plumbing and Refrigeration, Electrical Fixing and Fastening
UPC 782856793922

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok