Abbotsford
eribc200

ERICO 1/4 inch Rod Size CADDY BC200/BC400 Beam Clamp

Price $4.8425 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:BC200

Description

CLAMP,BEAM,MILD STEEL

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Beam Clamp Type BC200/BC400 Beam Clamp
Load Capacity 123 lb Material Steel
Finish Electro Galvanized Capacity 1/2 in
Rod Size 1/4 in Torque Rating 20 in-lb
Weight 0.05 kg Standards cULus Listed
Application Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856193005

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok