×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ozgubc100g

EGS 1 inch O-Z/Gedney Type UBC-G Right Angle Conduit Clamp, Malleable Iron

Price $5.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UBC100G

Description

OZ-Gedney Type SUBC Right Angle Conduit Clamp, 1 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond

Specifications

Brand Name O-Z/Gedney Item Name Conduit Clamp
Type Type SUBC Right Angle Material Malleable Iron, Steel
Application For securing rigid conduit, IMC or EMT conduit UPC 783126546095

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok