Abbotsford
ozgubc200g

EGS 2 inch O-Z/Gedney Type UBC-G Right Angle Conduit Clamp, Malleable Iron

Price $6.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UBC200G

Description

OZ-Gedney Type SUBC Right Angle Conduit Clamp, 2 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond

Specifications

Brand Name O-Z/Gedney Item Name Conduit Clamp
Type Type SUBC Right Angle Material Malleable Iron, Steel
Application For securing rigid conduit, IMC or EMT conduit UPC 783126546248

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok