EGS 1/2 inch UPC Parallel Type Rigid Conduit Clamps, Malleable Iron
Description
Type UPC parallel conduit clamp designed to secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. Easily installed. Capable of withstanding heavy loads. All components are Malleable Iron except nuts and bolts which are steel.
Specifications
Brand Name | O-Z/Gedney | Item Name | Conduit Clamp |
Type | Type UPC Parallel | Material | Malleable Iron, Steel |
Application | For secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports | UPC | 783126554755 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |