×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabssfbbcc1v

ABB SSF-BBC-C1V T&B Beam Clamp

Price $9.5341 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-BBC-C1V

Description

STEEL CITY® beam clamp with black zinc phosphate finish. Supports 1/4 inch and 3/8 inch threaded rod, s-hooks, electrical boxes, conduit and bridle rings. 1/4 inch-20 or #10-24 threaded openings.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type Clamp, Conduit to Beam
Load Capacity 100 lb Material Steel
Beam Width 0.669 in Mounting Type Clamping
Dimensions 1.378 in L For Use With 1/4 in and 3/8 in Threaded Rod, S-Hooks, Electrical Boxes and Conduit and Bridle Rings
UPC 785991202557

Packages

1 - UNIT - 1 25 - UNIT = (25) 225 - UNIT = 225
This website uses cookies to ensure you get the best experience on our website. Read more
Ok