×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
roxrm00140101000

ROXTEC RM00140101000 RM40 Module with Multidiameter

Price $48.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:RM00140101000

Description

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity. To be used with corresponding Roxtec components to form a complete sealing solutio. For cables and pipes 3.0-99.0mm (0.118"-3.898") OD.FEATURES:- Number of cables/pipes: 1- For cable/pipe Ø (mm): 9.5 - 32.5- External dimensions WxHxD (mm): 40 x 40 x 60- Weight (kg): 0.14

Specifications

Brand Name Roxtec Item Name RM Module with Multidiameter™
Dimensions 40 mm W x 60 mm D x 40 mm H For Use With 9.5 - 32.5 mm Cable/Pipes
Standards UL Listed, NEMA, QMFZ2.E185619, Fire, SC 1479-11 EN

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok