×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabfss1500

ABB FSS 1500 600V HOMAC® Flood-Seal Connector

Price $23,591.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FSS 1500

Description

Flood Seal, Pipe/Conduit Seal, 300 - 1500 kcmil, .760 inch - 1.880 inch, 2-1/2 inch IPS. EPDM Rubber. (1) Cap, (1) Rocket, (4) Pack of Silicone Grease. Cap 5-23/64 inch long x 3 inch Diameter. Rocket 9-23/64 inch x 3 inch diameter.

Specifications

Brand Name ABB Sub Brand Homac®
Item Name Conduit Seal Type Insulating Cover
Trade Size 2-1/2 in Material Santoprene Rubber
Series/Model FSS Color Black
Dimensions 2-1/2 in L Includes (1) 3 in dia x 5-23/64 in L Cap, (1) 3 in dia x 9-23/64 in L Rocket, (4) Pack of Silicone Grease
Standards RUS Accepted Application For Rated 600 V Built For Heavy-Duty Loads Watertight Splice Applications
UPC 783786725014

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok