Abbotsford
csp701665pg

ABB 6.25 inch-6.65 inch Superstrut 701 O.D.Pre-Galvanized Pipe and Conduit Clamp

Price $27.1477 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-665PG

Description

Superstrut® outer diameter pipe and conduit clamp which is pregalvanized and include machine screw and nut. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Clamping Range 6.25 - 6.65 in Mounting C-Profile
Material Steel Clamp Color/Finish Galvanized
Includes Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 616013081426

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok