ERICO 1 inch Conduit, 5/16 inch1/2 inch Flange CADDY EM-M Conduit/Pipe to Flange Clip
Description
Conduit to flange clip, CADDY® armour steel, Used to support pipe from beam flanges, Pipe/tube clip pivots a full 360°, Available with conduit clip bottom mounted or side mounted, Requires only a hammer to install.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-M Conduit To Flange Clip | Type | EM-M Conduit to Flange Clip |
Trade Size | 1 in | Clamping Range | 1 in Conduit |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 330 N | Flange Size | 5/16 - 1/2 in |
Standards | None | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856172161 |
Packages
100 - UNIT - (100) |